- 1 13/32 in Overall Length
features
- High-polished chrome finish socket cleans easily
| Overall Length | 1 13/32 in |
| Bit Length | 5/8 in |
| Socket Diameter | 15/32 in |
| Socket Drive Size | 1/4 in |
| Weight | 0.04 LB |
| EAN or UPC | 662459350527 |
| Overall Length | 1 13/32 in |
| Bit Length | 5/8 in |
| Socket Diameter | 15/32 in |
| Socket Drive Size | 1/4 in |
| Weight | 0.04 LB |
| EAN or UPC | 662459350527 |