- 6 1/4 in Overall Length
features
- Ultra thin pattern for use on jam nuts and access to confined areas
- Satin chrome finish
- 30° offset head
| Overall Length | 6 1/4 in |
| Head Thickness | 1/4 in |
| Head Diameter | 1 11/16 in |
| Weight | 0.31 LB |
| EAN or UPC | 662459318558 |
| Overall Length | 6 1/4 in |
| Head Thickness | 1/4 in |
| Head Diameter | 1 11/16 in |
| Weight | 0.31 LB |
| EAN or UPC | 662459318558 |