- 8 1/2 in Overall Length
features
- 30° offset head
- Satin chrome finish
- Ultra thin pattern for use on jam nuts and access to confined areas
| Head Thickness | 5/16 in |
| Size | 1 13/16 in |
| Head Diameter | 3 1/8 in |
| Overall Length | 8 1/2 in |
| Weight | 0.67 LB |
| EAN or UPC | 662459318725 |

