- 8 1/2 in Overall Length
features
- Ultra thin pattern for use on jam nuts and access to confined areas
- 30° offset head
- Satin chrome finish
| Head Thickness | 5/16 in |
| Head Diameter | 3 1/2 in |
| Overall Length | 8 1/2 in |
| Weight | 1.04 LB |
| EAN or UPC | 662459318756 |
| Head Thickness | 5/16 in |
| Head Diameter | 3 1/2 in |
| Overall Length | 8 1/2 in |
| Weight | 1.04 LB |
| EAN or UPC | 662459318756 |