- 9 1/2 in Overall Length
features
- 30° offset head
- Ultra thin pattern for use on jam nuts and access to confined areas
- Satin chrome finish
| Overall Length | 9 1/2 in |
| Head Thickness | 5/16 in |
| Head Diameter | 3 1/2 in |
| Weight | 0.93 LB |
| EAN or UPC | 662459318992 |
| Overall Length | 9 1/2 in |
| Head Thickness | 5/16 in |
| Head Diameter | 3 1/2 in |
| Weight | 0.93 LB |
| EAN or UPC | 662459318992 |