- 2 5/8 in Overall Length
features
- Designed for maximum engagement on 6 point fasteners
- Specially heat treated for impact use to provide long life, safety, and durability
- Suitable for use with pneumatic and electric impact wrenches
- SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
- Drive end features pin retention hole and groove
| Overall Length | 2 5/8 in |
| Socket Size | 11/16 in |
| Socket Drive Size | 3/8 in |
| Bolt Clearance Depth | 11/16 in |
| Drive End Diameter | 1 in |
| Bolt Clearance | 10/16 in |
| Weight | 0.33 LB |
| EAN or UPC | 662459318350 |

