Skip to content Skip to navigation menu
3/8 in Drive Impact Deep Socket

JHW36418

3/8 in Drive Impact Deep Socket
Item #113868548
  • 3/8 in Socket Drive Size
  • 9/16 in Socket Size
  • Impact Socket Type
3/8 in Drive Impact Deep Socket
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3/8 in Socket Drive Size
  • 9/16 in Socket Size
  • Impact Socket Type

features

  • Specially heat treated for impact use to provide long life, safety, and durability
  • Drive end features pin retention hole and groove
  • SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
  • Designed for maximum engagement on 6 or 12 point fasteners
  • Suitable for use with pneumatic and electric impact wrenches
Socket Size 9/16 in
Bolt Clearance 1/2 in
Overall Length 2 1/2 in
Socket Drive Size 3/8 in
Drive End Diameter 3/4 in
Socket Type Impact
Length Type Deep
Weight 0.18 LB
EAN or UPC 662459341303
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison