- 3/8 in Socket Drive Size
- 10 Pieces
- 6 Points
- Shallow Length Type
features
- Suitable for use with pneumatic and electric impact wrenches
- Drive end features pin retention hole and groove
- SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
- Specially heat treated for impact use to provide long life, safety, and durability
- Designed for maximum engagement on 6 point fasteners
| No. of Pieces | 10 |
| Length Type | Shallow |
| Contains | JHW36510(1), JHW36511(1), JHW36512(1), JHW36513(1), JHW36514(1), JHW36515(1), JHW36516(1), JHW36517(1), JHW36518(1), JHW36519(1) |
| Socket Drive Size | 3/8 in |
| No. of Points | 6 |
| Weight | 1.3 LB |
| EAN or UPC | 662459369062 |

