- 3/8 in Socket Drive Size
- 12 Pieces
- 12 Points
- Deep Length Type
features
- Designed for maximum engagement on 6 or 12 point fasteners
- Specially heat treated for impact use to provide long life, safety, and durability
- Suitable for use with pneumatic and electric impact wrenches
- Drive end features pin retention hole and groove
- SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
| Length Type | Deep |
| No. of Points | 12 |
| Socket Drive Size | 3/8 in |
| No. of Pieces | 12 |
| Contains | JHW36410(1), JHW36412(1), JHW36414(1), JHW36416(1), JHW36418(1), JHW36420(1), JHW36422(1), JHW36424(1), JHW36426(1), JHW36428(1), JHW36430(1), JHW36432(1) |
| Weight | 4.11 LB |
| EAN or UPC | 662459343178 |

