- 3/8 in Socket Drive Size
- 12 Pieces
- 12 Points
- Shallow Length Type
features
- Specially heat treated for impact use to provide long life, safety, and durability
- Designed for maximum engagement on 6 or 12 point fasteners
- Drive end features pin retention hole and groove
- Suitable for use with pneumatic and electric impact wrenches
- SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
| Contains | JHW36607(1), JHW36608(1), JHW36609(1), JHW36610(1), JHW36611(1), JHW36612(1), JHW36613(1), JHW36614(1), JHW36615(1), JHW36616(1), JHW36617(1), JHW36618(1), JHW36619(1) |
| Socket Drive Size | 3/8 in |
| No. of Pieces | 12 |
| No. of Points | 12 |
| Length Type | Shallow |
| Weight | 1.7 LB |
| EAN or UPC | 662459343185 |

