- 2 3/4 in Overall Length
description
- The Intelligent Stack provides best practices in storage and dispensing with HMI touch panel for functionality and usability.
- The Intelligent Stack System is designed to easily and effectively identify, store, handle, and dispense lubricants. It is an economical way to save space on a plant floor, while keeping lubricants organized and contaminant free.
- It also eliminates the potential for mess and mishandling by keeping each fluid clearly identified with Trico’s exclusive color-coded tags and labels, part of the Spectrum Visual Lubrication Management line of products. Each label features a space to identify the specific substance contained within each tank, ensuring the right lubricant is delivered to the right equipment every time.
- The Intelligent Stack System is ideal for any plant size as it is flexible to space requirements. Each stack incudes two tanks and a dedicated pump and filter for each tank. The Spectrum Oil Storage System provides centralized oil storage and dispensing. The 65-gallon tank capacity eliminates the cost of wasted space, time, labor, and unnecessary equipment purchases required when using 55-gallon drums.
- The Intelligent Stack features a 7″ HMI color touch screen to communicated system status and user control. It provides status of remaining lubricant volume, filter pressure differential, filter condition, system status, pump control and so much more.
features
- SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
- Specially heat treated for impact use to provide long life, safety, and durability
- Drive end features pin retention hole and groove
- Designed for maximum engagement on 6 point fasteners
- Suitable for use with pneumatic and electric impact wrenches
| Bolt Clearance | 9/16 in |
| Overall Length | 2 3/4 in |
| Drive End Diameter | 1 in |
| Socket Size | 5/8 in |
| Bolt Clearance Depth | 9/16 in |
| Socket Drive Size | 1/2 in |
| Weight | 0.26 LB |
| EAN or UPC | 662459318503 |

