- 3 in Overall Length
features
- Drive end features pin retention hole and groove
- SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
- Suitable for use with pneumatic and electric impact wrenches
- Specially heat treated for impact use to provide long life, safety, and durability
- Designed for maximum engagement on 6 point fasteners
| Bolt Clearance Depth | 13/16 in |
| Socket Drive Size | 1/2 in |
| Overall Length | 3 in |
| Drive End Diameter | 1 1/4 in |
| Bolt Clearance | 13/16 in |
| Socket Size | 13/16 in |
| Weight | 0.56 LB |
| EAN or UPC | 662459318534 |

