- 9 3/4 in Overall Length
features
- Continuous arc design minimizes spreading and is stronger than “v” design
- Both ends are the same size to permit the wrench to be used in four different positions
- 45° Chamfer on wrench ends allow easy placement of wrench on the fastener
- Wrench heads are offset at 15° and 60° to the handle
- Satin chrome finish provides good grip and cleans easily
- Thin head is perfect for tight clearances
| Head Thickness | 5/16 in |
| Overall Length | 9 3/4 in |
| Weight | 0.5 LB |
| EAN or UPC | 662459331786 |

