- 15 3/4 in Overall Length
features
- Satin chrome finish provides good grip and cleans easily
- Both ends are the same size to permit the wrench to be used in four different positions
- Continuous arc design minimizes spreading and is stronger than “V” design
- 45° chamfer on wrench ends allow easy placement of wrench on the fastener
- Thin head is perfect for tight clearances
- Wrench heads are offset at 15° and 60° to the handle
| Head Thickness | 15/32 in |
| Overall Length | 15 3/4 in |
| Weight | 2.02 LB |
| EAN or UPC | 662459322098 |

