- 19 1/4 in Overall Length
features
- Both ends are the same size to permit the wrench to be used in four different positions
- Satin chrome finish provides good grip and cleans easily
- 45° chamfer on wrench ends allow easy placement of wrench on the fastener
- Wrench heads are offset at 15° and 60° to the handle
- Continuous arc design minimizes spreading and is stronger than “V” design
- Thin head is perfect for tight clearances
| Overall Length | 19 1/4 in |
| Head Thickness | 19/32 in |
| Weight | 3.75 LB |
| EAN or UPC | 662459319401 |

