- 1/2 in Socket Drive Size
- 12 Pieces
- 12 Points
- Shallow Length Type
features
- Suitable for use with pneumatic and electric impact wrenches
- Specially heat treated for impact use to provide long life, safety, and durability
- SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
- Designed for maximum engagement on 6 and 12 point fasteners
- Drive end features pin retention hole and groove
| No. of Pieces | 12 |
| Socket Drive Size | 1/2 in |
| Contains | JHW35512(1), JHW35514(1), JHW35516(1), JHW35518(1), JHW35520(1), JHW35522(1), JHW35524(1), JHW35526(1), JHW35528(1), JHW35530(1), JHW35532(1), |
| No. of Points | 12 |
| Length Type | Shallow |
| Weight | 2.87 LB |
| EAN or UPC | 662459343208 |

