- 1/2 in Socket Drive Size
- 10 Pieces
- 12 Points
- Shallow Length Type
features
- SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
- Suitable for use with pneumatic and electric impact wrenches
- Specially heat treated for impact use to provide long life, safety, and durability
- Designed for maximum engagement on 6 and 12 point fasteners
| Socket Drive Size | 1/2 in |
| No. of Points | 12 |
| Contains | JHW37610(1), JHW37611(1), JHW37612(1), JHW37613(1), JHW37614(1), JHW37615(1), JHW37616(1), JHW37617(1), JHW37618(1), JHW37619(1) |
| Length Type | Shallow |
| No. of Pieces | 10 |
| Weight | 2.17 LB |
| EAN or UPC | 662459343222 |

