- 3/4 in Socket Drive Size
- Impact Socket Type
features
- Chamfered ends provide easy engagement of the drive tool and fastener
- One-piece design maximizes strength and reduces breakage
- Suitable for use with pneumatic and electric impact wrenches
- Drive end features pin retention hole and groove
- Specially heat treated for impact use to provide long life, safety, and durability
| Socket Drive Size | 3/4 in |
| Socket Type | Impact |
| Drive End Diameter | 1 3/4 in |
| Overall Length | 3 1/2 in |
| Hex Size | 1/2 in |
| Weight | 1.01 LB |
| EAN or UPC | 662459382160 |

