Skip to content Skip to navigation menu
3/4 in Drive Impact Socket

JHW38220

3/4 in Drive Impact Socket
Item #113866950
  • 3/4 in Socket Drive Size
  • Impact Socket Type
3/4 in Drive Impact Socket
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3/4 in Socket Drive Size
  • Impact Socket Type

features

  • One-piece design maximizes strength and reduces breakage
  • Chamfered ends provide easy engagement of the drive tool and fastener
  • Specially heat treated for impact use to provide long life, safety, and durability
  • Drive end features pin retention hole and groove
  • Suitable for use with pneumatic and electric impact wrenches
Hex Size 5/8 in
Drive End Diameter 1 3/4 in
Socket Type Impact
Socket Drive Size 3/4 in
Overall Length 3 1/2 in
Weight 1.1 LB
EAN or UPC 662459382207
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison