Skip to content Skip to navigation menu
3/4 in Drive Impact Shallow Socket

JHW38464

3/4 in Drive Impact Shallow Socket
Item #113867215
  • 3/4 in Socket Drive Size
  • 2 in Socket Size
  • Impact Socket Type
3/4 in Drive Impact Shallow Socket
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3/4 in Socket Drive Size
  • 2 in Socket Size
  • Impact Socket Type

features

  • Suitable for use with pneumatic and electric impact wrenches
  • Designed for maximum engagement on 6 or 12 point fasteners
  • SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
  • Specially heat treated for impact use to provide long life, safety, and durability
Socket Drive Size 3/4 in
Length Type Shallow
Socket Type Impact
Socket Size 2 in
Overall Length 2 13/16 in
Drive End Diameter 2 1/8 in
Weight 2.26 LB
EAN or UPC 662459340436
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison