- 3/4 in Socket Drive Size
- 17 Pieces
- 12 Points
- Shallow Length Type
features
- SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
- Designed for maximum engagement on 6 or 12 point fasteners
- Specially heat treated for impact use to provide long life, safety, and durability
- Suitable for use with pneumatic and electric impact wrenches
| Socket Drive Size | 3/4 in |
| No. of Pieces | 17 |
| Contains | JHW384JHW38(1), JHW38440(1), JHW38442(1), JHW38444(1), JHW38446(1), JHW38448(1), JHW38450(1), JHW38452(1), JHW38454(1), JHW38456(1), JHW38458(1), JHW38460(1), JHW38462(1), JHW38464(1), JHW38466(1), JHW38468(1), JHW38476(1) |
| No. of Points | 12 |
| Length Type | Shallow |
| Weight | 28.27 LB |
| EAN or UPC | 662459343253 |

