- 3/4 in Socket Drive Size
- 5 Pieces
features
- Suitable for use with pneumatic and electric impact wrenches
- One-piece design maximizes strength and reduces breakage
- Chamfered ends provide easy engagement of the drive tool and fastener
- Drive end features pin retention hole and groove
- Specially heat treated for impact use to provide long life, safety, and durability
| No. of Pieces | 5 |
| Socket Drive Size | 3/4 in |
| Socket Type | Impact |
| Contains | JHW38220(1), JHW38224(1), JHW38226(1), JHW38228(1), JHW38232(1) |
| Weight | 6.05 LB |
| EAN or UPC | 662459389329 |

