- 3/4 in Socket Drive Size
- 10 Pieces
features
- Specially heat treated for impact use to provide long life, safety and durability
- One-piece design maximizes strength and reduces breakage
- Drive end features pin retentin hole and groove
- Suitable for use with pneumatic and electric impact wrenches
- Chamfered ends provide easy engagement of the drive tool and fastener
| Socket Type | Impact |
| No. of Pieces | 10 |
| Contains | JHW35810(1), JHW35812(1), JHW35814(1), JHW35817(1), JHW35819(1), JHW35821(1), JHW35824(1), JHW35827(1), JHW35830(1), JHW35832(1) |
| Socket Drive Size | 3/4 in |
| Weight | 10.96 LB |
| EAN or UPC | 662459330246 |

