- Chain Wrench
features
- Portable and lightweight can be used for overhead and underground work
- Designed for working in confined areas when regular pipe wrenches will not fit, excellent for pipe fittings
- Forged strong I Beam handle
| Chain Length | 16 in |
| Handle Length | 12 in |
| Pipe Diameter Capacity | 4 |
| Weight | 1.88 LB |
| EAN or UPC | 662459328892 |

