- Chain Wrench
features
- Forged strong I Beam handle
- Designed for working in confined areas when regular pipe wrenches will not fit, excellent for pipe fittings
- Portable and lightweight can be used for overhead and underground work
| Handle Length | 15 in |
| Pipe Diameter Capacity | 5 |
| Chain Length | 19 in |
| Weight | 2.58 LB |
| EAN or UPC | 662459328908 |

