- Chain Wrench
features
- Portable and lightweight can be used for overhead and underground work
- Designed for working in confined areas when regular pipe wrenches will not fit, excellent for pipe fittings
- Forged strong I Beam handle
| Handle Length | 24 in |
| Chain Length | 23 in |
| Pipe Diameter Capacity | 6 |
| Weight | 4.03 LB |
| EAN or UPC | 662459328915 |

