- 5 3/8 in Overall Length
features
- Ideal for adjusting collars, lock nut rings, and bearings
- Specifically engineered to hold up under the most rigorous industrial use
| Overall Length | 5 3/8 in |
| Span Diameter | 3/4 in to 2 in |
| Hook Thickness | 11/32 in |
| Hook Depth | 1/8 in |
| Weight | 0.3 LB |
| EAN or UPC | 662459363787 |

