- 7 1/4 in Overall Length
features
- Specifically engineered to hold up under the most rigorous industrial use
- Ideal for adjusting collars, lock nut rings, and bearings
| Hook Thickness | 13/32 in |
| Hook Depth | 5/32 in |
| Overall Length | 7 1/4 in |
| Span Diameter | 11/4 in to 3 in |
| Weight | 0.52 LB |
| EAN or UPC | 662459363794 |

