- 7 1/4 in Overall Length
features
- Ideal for adjusting collars, lock nut rings, and bearings
- Specifically engineered to hold up under the most rigorous industrial use
| Hook Thickness | 13/32 in |
| Hook Depth | 5/32 in |
| Span Diameter | 1 1/4 in to 3 in |
| Overall Length | 7 1/4 in |
| Weight | 0.49 LB |
| EAN or UPC | 662459104175 |

