- 11 1/2 in Overall Length
features
- Specifically engineered to hold up under the most rigorous industrial use
- Ideal for adjusting collars, lock nut rings, and bearings
| Span Diameter | 2 in to 4 3/4 in |
| Overall Length | 11 1/2 in |
| Hook Depth | 3/16 in |
| Hook Thickness | 15/32 in |
| Weight | 1.02 LB |
| EAN or UPC | 662459363817 |

