- 17 1/2 in Overall Length
features
- Specifically engineered to hold up under the most rigorous industrial use
- Ideal for adjusting collars, lock nut rings, and bearings
| Hook Thickness | 15/32 in |
| Span Diameter | 4 1/2 in to 6 1/4 in |
| Overall Length | 17 1/2 in |
| Hook Depth | 1/4 in |
| Weight | 1.05 LB |
| EAN or UPC | 662459104199 |

