- 18 1/2 in Overall Length
features
- Specifically engineered to hold up under the most rigorous industrial use
- Ideal for adjusting collars, lock nut rings, and bearings
| Overall Length | 18 1/2 in |
| Hook Depth | 5/16 in |
| Span Diameter | 6 1/8 in to 8 3/4 in |
| Hook Thickness | 15/32 in |
| Weight | 1.23 LB |
| EAN or UPC | 662459104205 |

