- 6 1/4 in Overall Length
- 1/4 in Pin Length
- 3/16 in Pin Diameter
features
- Ideal for adjusting collars, lock nut rings, and bearings
- Specifically engineered to hold up under the most rigorous industrial use
| Span Diameter | 2 in |
| Pin Diameter | 3/16 in |
| Pin Length | 1/4 in |
| Overall Length | 6 1/4 in |
| Weight | 0.31 LB |
| EAN or UPC | 662459363824 |

