- 10 3/8 in Overall Length
- 1/2 in Pin Length
- 5/16 in Pin Diameter
features
- Specifically engineered to hold up under the most rigorous industrial use
- Ideal for adjusting collars, lock nut rings, and bearings
| Pin Diameter | 5/16 in |
| Overall Length | 10 3/8 in |
| Span Diameter | 4 in |
| Pin Length | 1/2 in |
| Weight | 1.01 LB |
| EAN or UPC | 662459363848 |

