- 1/2 in Socket Drive Size
- 23 Pieces
- Shallow Length Type
features
- Two-component handles are easy to grip and comfortable to carry
- Sockets feature SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
- All tools are professional quality, made of high-grade chrome vanadium steel
- Case is shock proof at both high and low temperatures, equipped with heavy-duty metal latches and hinges
- Packed in rugged high-density polyethylene (HDPE) cases that are strong and durable yet light in weight
| Socket Drive Size | 1/2 in |
| Contains | JHW32001(1), JHW32002(1), JHW32003(1), JHW32004(1), JHW32005(1), JHW32006(1), JHW32008(1), JHW32009(1), JHW32212(1), JHW32214(1), JHW32216(1), JHW32218(1), JHW32220(1), JHW32222(1), JHW32224(1), JHW32226(1), JHW32228(1), JHW32230(1), JHW322JHW32(1), JHW32234(1), JHW32236(1), JHW32238(1), JHW32240(1) |
| No. of Pieces | 23 |
| Length Type | Shallow |
| Weight | 11.85 LB |
| EAN or UPC | 662459506092 |

