- 3/8 in Socket Drive Size
- 18 Pieces
- Deep Length Type
features
- Sockets feature SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
- Packed in rugged compact high-density polyethylene (HDPE) cases that are strong and durable yet light in weight
- All tools are professional quality, made of high-grade chrome vanadium steel
| Contains | JHW31001(1), JHW31002(1), JHW31003(1), JHW31112(1), JHW31114(1), JHW31116(1), JHW31118(1), JHW31120(1), JHW31122(1), JHW31124(1), JHW31412(1), JHW31414(1), JHW31416(1), JHW31418(1), JHW31420(1), JHW31422(1), JHW31424(1), JHW31301(1) |
| No. of Pieces | 18 |
| Length Type | Deep |
| Socket Drive Size | 3/8 in |
| Weight | 4.22 LB |
| EAN or UPC | 662459969217 |

