- 3/8 in Socket Drive Size
- 15 Pieces
- Shallow Length Type
features
- All tools are professional quality, made of high-grade chrome vanadium steel
- Sockets feature SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
- Packed in rugged compact high-density polyethylene (HDPE) cases that are strong and durable yet light in weight
| Socket Drive Size | 3/8 in |
| No. of Pieces | 15 |
| Contains | JHW31001(1), JHW31002(1), JHW31003(1), JHW31006(1), JHW31108(1), JHW31110(1), JHW31112(1), JHW31114(1), JHW31116(1), JHW31118(1), JHW31120(1), JHW31122(1), JHW31124(1), JHW31126(1), JHW31128(1) |
| Length Type | Shallow |
| Weight | 3.0 LB |
| EAN or UPC | 662459506658 |

