- 1/2 in Socket Drive Size
- 12 Pieces
- 12 Points
- Shallow Length Type
features
- Packed in rugged compact high-density polyethylene (HDPE) cases that are strong and durable yet light in weight
- Sockets feature SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
- All tools are professional quality, made of high-grade chrome vanadium steel
| Contains | JHW32001(1), JHW32003(1), JHW32216(1), JHW32224(1), JHW322JHW32(1), JHW32218(1), JHW32226(1), JHW32236(1), JHW32220(1), JHW32228(1), JHW32222(1), JHW32230(1) |
| Length Type | Shallow |
| No. of Points | 12 |
| No. of Pieces | 12 |
| Socket Drive Size | 1/2 in |
| Weight | 5.29 LB |
| EAN or UPC | 662459506672 |

