- 1/2 in Socket Drive Size
- 23 Pieces
- Deep Length Type
features
- Sockets feature SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
- All tools are professional quality, made of high-grade chrome vanadium steel
- Packed in rugged compact high-density polyethylene (HDPE) cases that are strong and durable yet light in weight
| Length Type | Deep |
| No. of Pieces | 23 |
| Socket Drive Size | 1/2 in |
| Contains | JHW32001(1), JHW32416(1), JHW32424(1), JHW32005(1), JHW32418(1), JHW32426(1), JHW32003(1), JHW32420(1), JHW32428(1), JHW32422(1), JHW32114(1), JHW32224(1), JHW32234(1), JHW32216(1), JHW32226(1), JHW32236(1), JHW32218(1), JHW32228(1), JHW32240(1), JHW32220(1), JHW32230(1), (1), JHW32222(1), JHW322JHW32(1) |
| Weight | 11.35 LB |
| EAN or UPC | 662459969224 |

