- 3/8 in Socket Drive Size
- 22 Pieces
- Shallow Length Type
features
- Sockets feature SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
- All tools are professional quality, made of high-grade chrome vanadium steel
- Packed in rugged compact high-density polyethylene (HDPE) cases that are strong and durable yet light in weight
- Ratchet with 7 locking positions and flex head design
| Contains | JHW31018(1), JHW31019(1), JHW31020(1), JHW31612BT(1), JHW31614BT(1), JHW31616BT(1), JHW31618BT(1), JHW31620BT(1), JHW31622BT(1), JHW31624BT(1), JHW31708BT(1), JHW31709BT(1), JHW31710BT(1), JHW31711BT(1), JHW31712BT(1), JHW31713BT(1), JHW31714BT(1), JHW31715BT(1), JHW31716BT(1), JHW31717BT(1), JHW31718BT(1), JHW31719BT(1) |
| Socket Drive Size | 3/8 in |
| Length Type | Shallow |
| No. of Pieces | 22 |
| Weight | 4.25 LB |
| EAN or UPC | 662459506719 |

