- Blue Color
- 16 1/2 in Depth
- 36 in Height
- 45 1/2 in Width
features
- Heavy duty undercarriage to help support bottom tray load
- Storage drawers for frequently used tools
- 4" x 1" swivel casters
- 18 gauge heavy duty steel
- High gloss powder coat paint is scratch & chemical resistant
| No. of Drawers | 4 |
| Width | 45 1/2 in |
| Color | Blue |
| Depth | 16 1/2 in |
| Height | 36 in |
| Weight | 160.0 LB |
| EAN or UPC | 662459178213 |

