- Blue Color
- 17 in Depth
- 36 7/32 in Height
- 30 in Width
features
- 4" x 1" swivel casters
- High gloss powder coat paint is scratch & chemical resistant
- Storage drawers for frequently used tools
- 18 gauge heavy duty steel
- Heavy duty undercarriage to help support bottom tray load
| Depth | 17 in |
| Width | 30 in |
| Height | 36 7/32 in |
| No. of Drawers | 2 |
| Color | Blue |
| Weight | 71.0 LB |
| EAN or UPC | 662459178220 |

