- Red
- 17 in
- 36 7/32 in
- 41 in
features
- High gloss powder coat paint is scratch & chemical resistant
- Storage drawers for frequently used tools
- 4" x 1" swivel casters
- 18 gauge heavy duty steel
- Heavy duty undercarriage to help support bottom tray load
| Color | Red |
| Height | 36 7/32 in |
| Depth | 17 in |
| No. of Drawers | 4 |
| Width | 41 in |
| Weight | 154.32 LB |
| EAN or UPC | 662459346643 |

