- 8 in Overall Length
features
- Hardened jaws and teeth for exceptionally tough gripping surface
- Wide, deep opening jaws have flat and pipe grip jaw so one pair of pliers can be used for more jobs
- Comfortable two-component handles combines durability and a secure non-slip grip
| Jaw Opening [Max] | 1 3/4 in |
| Overall Length | 8 in |
| Tip Width | 1/2 in |
| Weight | 0.187 LB |
| EAN or UPC | 662459182746 |

