- 13 1/4 in
features
- SUPERTORQUE box opening design allows application of higher torque without rounding or deforming hex fastener points
- No contact is made at the corners, instead wrenching forces are placed on the flat surfaces behind the points
- SUPERCOMBO open end has specially designed grooves that direct wrench force away from fastener corners
- High polish chrome textured finish provides great feel and wipes clean easily
| Open End Thickness | 7/16 in |
| Box End Diameter | 1 3/8 in |
| Size | 15/16 in |
| Overall Length | 13 1/4 in |
| Box End Thickness | 19/32 in |
| Open End Width | 2 in |
| Weight | 0.35 LB |
| EAN or UPC | 662459980090 |

