- 17 in
features
- SUPERTORQUE box opening design allows application of higher torque without rounding or deforming hex fastener points
- SUPERCOMBO open end has specially designed grooves that direct wrench force away from fastener corners
- High polish chrome textured finish provides great feel and wipes clean easily
- No contact is made at the corners, instead wrenching forces are placed on the flat surfaces behind the points
| Open End Width | 2 21/32 in |
| Open End Thickness | 9/16 in |
| Size | 1 1/4 in |
| Box End Diameter | 1 13/16 in |
| Box End Thickness | 3/4 in |
| Overall Length | 17 in |
| Weight | 2.6 LB |
| EAN or UPC | 662459980113 |

