- 1.13 in Bore Size
- 3.07 in Stroke
- 1.5 in O.D.
- 5 Ton Cylinder Capacity
features
- Industrial hard chrome plated ram helps prevent rust and corrosion
- Solid steel cylinder body
- Heavy duty return spring provides quicker retraction
- Internal plunger threads
- Ideal for lifting and pressing
- Collar fixture threads
- Snap in grooved saddles
- High strength steel construction from gun drilled solid bar
- Collar thread protector
- Rod wiper seals out dirt and contamination
- One piece high grade alloy bearing for side load protection and long life
- Polyurethane cup seal provides optimum performance
- 39 models
- Two base mounting holes on most models
- High flow 3/8" NPTF couplers
| Bore Size | 1.13 in |
| Collar Thread Length | 1.1 in |
| Pressure At Capacity | 10000 psi |
| Plunger Thread Length | 0.63 in |
| Plunger I.D. | 1 in |
| Base Mounting Hole Thread Depth | 0.55 in |
| Base Mounting Hole Thread | 1/4 in-20 UNC |
| Base To Inlet Port | 0.79 in |
| Weight | 3.5 LB |
| EAN or UPC | 662459922618 |

