- 1.13 in Bore Size
- 5.08 in Stroke
- 1.5 in O.D.
- 5 Ton Cylinder Capacity
features
- Heavy duty return spring provides quicker retraction
- Two base mounting holes on most models
- 39 models
- High strength steel construction from gun drilled solid bar
- One piece high grade alloy bearing for side load protection and long life
- Collar fixture threads
- High flow 3/8" NPTF couplers
- Industrial hard chrome plated ram helps prevent rust and corrosion
- Internal plunger threads
- Rod wiper seals out dirt and contamination
- Solid steel cylinder body
- Snap in grooved saddles
- Ideal for lifting and pressing
- Polyurethane cup seal provides optimum performance
- Collar thread protector
| Base Mounting Hole Thread | 1/4 in-20 UNC |
| Plunger Thread Length | 0.63 in |
| Plunger I.D. | 1 in |
| Base To Inlet Port | 0.79 in |
| Pressure At Capacity | 10000 psi |
| Collar Thread Length | 1.1 in |
| Bore Size | 1.13 in |
| Base Mounting Hole Thread Depth | 0.55 in |
| Weight | 4.37 LB |
| EAN or UPC | 662459922625 |

