- 5.12 in Bore Size
- 10.24 in Stroke
- 6.97 in O.D.
- 100 Ton Cylinder Capacity
features
- High strength steel construction from gun drilled solid bar
- Industrial hard chrome plated ram helps prevent rust and corrosion
- Rod wiper seals out dirt and contamination, collar fixture threads, two base mounting holes on most models
- Polyurethane cup seal provides optimum performance
- One piece high grade alloy bearing for side load protection and long life
- Solid steel cylinder body and heavy-duty return spring provides quicker retraction
- Ideal for lifting and pressing
- High flow 3/8" NPTF couplers, collar thread protector
| Base Mounting Hole Thread | 3/4 in-10 UNC |
| Bore Size | 5.12 in |
| Pressure At Capacity | 9720 psi |
| Base To Inlet Port | 1.57 in |
| Plunger I.D. | 4.13 in |
| Collar Thread Length | 1.73 in |
| Base Mounting Hole Thread Depth | 1 in |
| Weight | 172.75 LB |
| EAN or UPC | 662459932112 |

