- 1.69 in Bore Size
- 1 in Stroke
- 2.26 in O.D.
- 10 Ton Cylinder Capacity
features
- Industrial hard chrome plated ram helps prevent rust and corrosion
- High flow 3/8" NPTF couplers
- Heavy duty return spring provides quicker retraction
- Collar thread protector
- Solid steel cylinder body
- 39 models
- Polyurethane cup seal provides optimum performance
- Collar fixture threads
- Snap in grooved saddles
- Internal plunger threads
- Rod wiper seals out dirt and contamination
- High strength steel construction from gun drilled solid bar
- One piece high grade alloy bearing for side load protection and long life
- Ideal for lifting and pressing
- Two base mounting holes on most models
| Plunger Thread Length | 0.24 in |
| Base Mounting Hole Thread | 5/16 in-18 UNC |
| Base To Inlet Port | 0.77 in |
| Plunger I.D. | 1.49 in |
| Base Mounting Hole Thread Depth | 0.55 in |
| Collar Thread Length | 1.3 in |
| Bore Size | 1.69 in |
| Pressure At Capacity | 8930 psi |
| Weight | 5.13 LB |
| EAN or UPC | 662459922663 |

